Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Yellow

  • Mfr # SHC1041CR

  • Zoro # G3208502


product price: $12.35
/ea

Key Features

Material
Nylon
Box Connection
1 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - Box to End of Connector
1 3/4 in
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1041CR
Zoro #
G3208502
UPC #
783585208138
Country of Origin
United States

Dimensions

Length - Box to End of Connector
1 3/4 in
Conduit Size
1"
Length - External Strain Relief
No External Strain Relief
Length
2-29/64"
Cord Dia. Range
0.63 in to 0.75 in
Hub Size
1 in MNPT
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Overall Length
2 1/2 in
Form Size
F4
Dimension C
.70" (17.8)
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Dimension D
1.01" (25.7) Throat Dia.
Dimension B
1.75" (44.4) Ref.
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension A
1.88" (47.8) Dia.
Dimension E A/F
1.63" (41.4)
Dimension E A/C
1.84" (46.7)
Height
2.45 in
Display Size
1" NPT
Width
1.88 in
Dimensions
1.88 in x 1.88 in x 2.45 in

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
Straight
Style - Connector
Straight
Standards
CSA LR27378, UL E54218(M)
Number of Cords
1
Body Color - Cord Connector
Gray
Color
Yellow
Insulated
Yes
Gland Color Code
Yellow
Material - Cord Connector
Nylon
Item - Cord Connector
Liquid Tight Cord Connector
Material - External Strain Relief
No External Strain Relief
Strain Relief Type
No External Strain Relief
For Use With
Kellems Wire Management
For Maximum Cable OD
0.75 in
Grommet Color Code
Yellow
Body Material
Nylon
Connection Orientation
Straight
Thread Gender
Male
For Minimum Cable OD
0.63 in
Maximum Operating Temperature
225 Degrees F
Environmental Rating
Not Flammable, Hazardous Locations
Bushing Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Thread Type
NPT Thread
Resistance Properties
Corrosion Resistant
Collar Material
Nylon
Body Color
Gray
IP Rating
IP66
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Compatible Conduit Type
Liquid Tight Cord Connector
Operating Temperatures
-30°F to +225°F (-34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b)., Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating., UL 94-V2
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Material/Style
Nylon Standard Style
Product Type
Cord Connectors
Color Code
Yellow
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Standard Duty
Application
Straight Male- Form 4
Item Type
Cord Connectors
Conductor Range
0.63-0.75 in (15.9-19.0 mm)
Industry Standard(s)
UL Listed
Type
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.