Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2 in., Blue

  • Mfr # SHC1018

  • Zoro # G3348466


product price: $9.95
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Gland Color Code
Blue
Strain Relief Type
No External Strain Relief
Body Color - Cord Connector
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1018
Zoro #
G3348466
UPC #
783585200187
Country of Origin
China

Dimensions

Length
1-29/64"
Cord Dia. Range
0.38 in to 0.44 in
Conduit Size
1/2"
Length - Box to End of Connector
7/8 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Form Size
F1
Overall Length
1 7/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Dimension C
.46" (11.7)
Dimension E A/F
.88" (22.4)
Dimension B
.90" (22.9) Ref.
Dimension A
.88" (22.4) Dia.
Dimension E A/C
1.00" (25.4)
Dimension D
.44" (11.2) Throat Dia.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Cord Diameter Range
.38"- .44" (9.5-11.0)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Gland Color Code
Blue
Strain Relief Type
No External Strain Relief
Body Color - Cord Connector
Silver
Style - Connector
Straight
Material - Cord Connector
Aluminum
Color
Blue
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
Straight
Standards
CSA LR27378, UL E54218(M)
Item - Cord Connector
Liquid Tight Cord Connector
Insulated
No
Number of Cords
1
For Use With
Kellems Wire Management
IP Rating
IP66
Thread Gender
Male
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Grommet Color Code
Blue
Collar Material
Aluminum
For Minimum Cable OD
0.38 in
Liquid Tight
Yes
Thread Type
NPT Thread
Bushing Material
Neoprene
Connection Orientation
Straight
Maximum Operating Temperature
225 Degrees F
Environmental Rating
Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.44 in
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Aluminum
Body Color
Silver
Cord Connector Body Style
Straight Male
Color Code
Blue
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Aluminum
Product Type
Cord Connectors
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.38- 0.44 in (9.5-11.0 mm)
Type
Straight Male
Series
Standard Duty
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
Straight Male- Form 1
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.