Zoro Homepage

Liquid Tight Connector, 1/2 in., Blue

  • Mfr # SHC1023CR

  • Zoro # G2391462


product price: $10.19
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Color
Blue
Standards
CSA LR27378, UL E54218(M)
Cord Dia. Range
0.38 in to 0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1023CR
Zoro #
G2391462
UPC #
783585208053
Country of Origin
China

Dimensions

Cord Dia. Range
0.38 in to 0.50 in
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 1/2 in
Length
2-1/32"
Conduit Size
1/2"
Hub Size
1/2 in MNPT
Overall Length
2 1/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F2
Dimension A
1.32" (33.5) Dia.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Cord Diameter Range
.38"- .50" (9.7- 12.7)
Dimension E A/C
1.25" (31.7)
Dimension C
.53" (13.5)
Dimension D
.58" (14.7) Throat Dia.
Dimension B
1.50" (38.1) Ref.
Dimension E A/F
1.12" (28.4)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/2 in MNPT
Color
Blue
Standards
CSA LR27378, UL E54218(M)
Body Color - Cord Connector
Gray
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Style - Connector
Straight
Connector Type
Straight
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Nylon
Insulated
Yes
Number of Cords
1
Gland Color Code
Blue
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Body Color
Gray
Environmental Rating
Not Flammable, Hazardous Locations
Thread Type
NPT Thread
Bushing Material
Neoprene
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Grommet Color Code
Blue
IP Rating
IP66
Compatible Conduit Type
Liquid Tight Cord Connector
Connection Orientation
Straight
Body Material
Nylon
For Maximum Cable OD
0.5 in
Liquid Tight
Yes
Thread Gender
Male
Collar Material
Nylon
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
225 Degrees F
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.38 in
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Color Code
Blue
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Cord Connector Body Style
Straight Male
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Nylon Standard Style
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.38- 0.5 in (9.7- 12.7 mm)
Item Type
Cord Connectors
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Type
Straight Male
Series
Standard Duty
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.