Liquid Tight Connector, 1/2 in., Blue
Mfr # SHC1023SS
Zoro # G405715179
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Box Connection
1/2 in MNPT
Conduit Size
1/2"
Style - Connector
Straight
Length - External Strain Relief
No External Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC1023SS
Zoro #
G405715179
UPC #
783585207230
Country of Origin
United States
Dimensions
Conduit Size
1/2"
Length - External Strain Relief
No External Strain Relief
Overall Length
1 5/8 in
Hub Size
1/2 in MNPT
Length
1-41/64"
Compatible Conduit Trade Size
1/2 in
Length - Box to End of Connector
1 1/8 in
Thread Size
1/2 in
Form Size
F2
Cord Dia. Range
0.38 in to 0.50 in
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.