Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2 in., Blue

  • Mfr # SHC1023ZP

  • Zoro # G1361911


product price: $11.15
/ea

Key Features

Material
Steel
Box Connection
1/2 in MNPT
Strain Relief Type
No External Strain Relief
Gland Color Code
Blue
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1023ZP
Zoro #
G1361911
UPC #
783585210230
Country of Origin
China

Dimensions

Length
1-3/4"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.38 in to 0.50 in
Conduit Size
1/2"
Length - Box to End of Connector
1 3/16 in
Hub Size
1/2 in MNPT
Overall Length
1 3/4 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Form Size
F2
Dimension E A/F
1.00" (25.4)
Dimension A A/C
1.27" (32.3)
Dimension C
.55" (14.0)
Cord Diameter Range
.38"- .50" (9.5- 12.7)
Dimension D
.64" (16.3) Throat Dia.
Dimension E A/C
1.10" (28.2)
Dimension A A/F
1.13" (28.7)
Dimension B
1.20" (30.5) Ref.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1/2 in MNPT
Strain Relief Type
No External Strain Relief
Gland Color Code
Blue
Connector Type
Straight
Item - Cord Connector
Liquid Tight Cord Connector
Color
Blue
Material - Cord Connector
Zinc Plated Steel
Style - Connector
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Insulated
No
Material - External Strain Relief
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
Body Color - Cord Connector
Silver
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Thread Gender
Male
Body Material
Steel
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
Liquid Tight Cord Connector
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Thread Type
NPT Thread
Body Color
Silver
Environmental Rating
Hazardous Locations
For Minimum Cable OD
0.38 in
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Connection Orientation
Straight
Collar Material
Steel
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.5 in
Grommet Color Code
Blue
IP Rating
IP66
Bushing Material
Neoprene
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Cord Connector Body Style
Straight Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Color Code
Blue
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Zinc Plated Steel
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.38-0.5 in (9.7-12.7 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Series
Standard Duty
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Type
Straight Male

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.