Zoro Homepage

Liquid Tight Connector, 1/2 in., Brown

  • Mfr # SHC1024

  • Zoro # G2232894


product price: $9.85
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Cord Dia. Range
0.50 in to 0.63 in
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1024
Zoro #
G2232894
UPC #
783585200248
Country of Origin
China

Dimensions

Cord Dia. Range
0.50 in to 0.63 in
Length
1-21/32"
Conduit Size
1/2"
Length - Box to End of Connector
1 1/8 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Form Size
F2
Overall Length
1 5/8 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Dimension B
1.10" (27.9) Ref.
Dimension D
.64" (16.3) Throat Dia.
Dimension C
.55" (14.0)
Dimension E A/C
1.11" (28.2)
Dimension A
1.13" (28.7) Dia.
Cord Diameter Range
.50"- .62" (12.7-15.9)
Dimension E A/F
1.00" (25.4)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Style - Connector
Straight
Material - Cord Connector
Aluminum
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
Brown
Color
Brown
Insulated
No
Standards
CSA LR27378, UL E54218(M)
Strain Relief Type
No External Strain Relief
Body Color - Cord Connector
Silver
For Use With
Kellems Wire Management
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Compatible Conduit Type
Liquid Tight Cord Connector
Environmental Rating
Hazardous Locations
Thread Type
NPT Thread
For Maximum Cable OD
0.63 in
Minimum Operating Temperature
-30 Degrees F
Body Color
Silver
Body Material
Aluminum
IP Rating
IP66
Connection Orientation
Straight
For Minimum Cable OD
0.5 in
Thread Gender
Male
Bushing Material
Neoprene
Maximum Operating Temperature
225 Degrees F
Grommet Color Code
Brown
Collar Material
Aluminum
Liquid Tight
Yes
Material/Style
Aluminum
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Color Code
Brown
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
Straight Male- Form 2
Type
Straight Male
Item Type
Cord Connectors
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Series
Standard Duty
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.