Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2 in., Brown

  • Mfr # SHC1024ZP

  • Zoro # G0679375


product price: $11.55
/ea

Key Features

Material
Steel
Box Connection
1/2 in MNPT
Connector Type
Straight
Style - Connector
Straight
Gland Color Code
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1024ZP
Zoro #
G0679375
UPC #
783585210247
Country of Origin
China

Dimensions

Conduit Size
1/2"
Length
1-3/4"
Cord Dia. Range
0.50 in to 0.63 in
Length - Box to End of Connector
1 3/16 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Form Size
F2
Overall Length
1 3/4 in
Dimension C
.55" (14.0)
Dimension E A/C
1.10" (28.2)
Dimension E A/F
1.00" (25.4)
Dimension D
.64" (16.3) Throat Dia.
Dimension B
1.20" (30.5) Ref.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension A A/C
1.27" (32.3)
Cord Diameter Range
.50"- .62" (12.7- 15.9)
Dimension A A/F
1.13" (28.7)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1/2 in MNPT
Connector Type
Straight
Style - Connector
Straight
Gland Color Code
Brown
Insulated
No
Standards
CSA LR27378, UL E54218(M)
Color
Brown
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Zinc Plated Steel
Item - Cord Connector
Liquid Tight Cord Connector
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Material - External Strain Relief
No External Strain Relief
For Use With
Kellems Wire Management
Thread Type
NPT Thread
Resistance Properties
Corrosion Resistant
Environmental Rating
Hazardous Locations
IP Rating
IP66
Liquid Tight
Yes
Body Material
Steel
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Minimum Cable OD
0.5 in
For Maximum Cable OD
0.63 in
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
Brown
Body Color
Silver
Connection Orientation
Straight
Compatible Conduit Type
Liquid Tight Cord Connector
Collar Material
Steel
Bushing Material
Neoprene
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
Brown
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Material/Style
Zinc Plated Steel
Application
Straight Male- Form 2
Series
Standard Duty
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Type
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Item Type
Cord Connectors

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.