Zoro Homepage

Liquid Tight Connector, 1/2 in., Gray

  • Mfr # SHC1022CR

  • Zoro # G1507712


product price: $10.15
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
White
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1022CR
Zoro #
G1507712
UPC #
783585208046
Country of Origin
China

Dimensions

Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.25 in to 0.38 in
Conduit Size
1/2"
Length
2-1/32"
Length - Box to End of Connector
1 1/2 in
Hub Size
1/2 in MNPT
Overall Length
2 1/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F2
Dimension E A/C
1.25" (31.7)
Dimension A
1.32" (33.5) Dia.
Cord Diameter Range
.25"- .38" (6.3- 9.7)
Dimension C
.53" (13.5)
Dimension B
1.50" (38.1) Ref.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension E A/F
1.12" (28.4)
Dimension D
.58" (14.7) Throat Dia.
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/2 in MNPT
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
White
Connector Type
Straight
Insulated
Yes
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Body Color - Cord Connector
Gray
Number of Cords
1
Standards
CSA LR27378, UL E54218(M)
Material - Cord Connector
Nylon
Color
White
Material - External Strain Relief
No External Strain Relief
Strain Relief Type
No External Strain Relief
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Collar Material
Nylon
Thread Type
NPT Thread
Thread Gender
Male
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.25 in
Environmental Rating
Not Flammable, Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP66
Grommet Color Code
White
Bushing Material
Neoprene
Maximum Operating Temperature
225 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Body Color
Gray
Liquid Tight
Yes
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Connection Orientation
Straight
Body Material
Nylon
For Maximum Cable OD
0.38 in
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Nylon Standard Style
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Type
Straight Male
Series
Standard Duty
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.25- 0.38 in (6.3- 9.7 mm)
Industry Standard(s)
UL Listed
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.