Liquid Tight Connector, 1/2 in., Red
Mfr # SHC1021
Zoro # G0781611
product price: $9.55
/eaKey Features
Material
Aluminum
Box Connection
1/2 in MNPT
Cord Dia. Range
0.19 in to 0.25 in
Strain Relief Type
No External Strain Relief
Body Color - Cord Connector
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC1021
Zoro #
G0781611
UPC #
783585200217
Country of Origin
China
Dimensions
Cord Dia. Range
0.19 in to 0.25 in
Conduit Size
1/2"
Length - External Strain Relief
No External Strain Relief
Length
1-21/32"
Length - Box to End of Connector
1 1/8 in
Hub Size
1/2 in MNPT
Form Size
F2
Compatible Conduit Trade Size
1/2 in
Overall Length
1 5/8 in
Thread Size
1/2 in
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension C
.55" (14.0)
Cord Diameter Range
.19"- .25" (4.7- 6.3)
Dimension E A/F
1.00" (25.4)
Dimension E A/C
1.11" (28.2)
Dimension B
1.10" (27.9) Ref.
Dimension D
.64" (16.3) Throat Dia.
Dimension A
1.13" (28.7) Dia.
Display Size
1/2" NPT
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.