Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2 in., Red

  • Mfr # SHC1021ZP

  • Zoro # G3247045


product price: $10.89
/ea

Key Features

Material
Steel
Box Connection
1/2 in MNPT
Cord Dia. Range
0.19 in to 0.25 in
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1021ZP
Zoro #
G3247045
UPC #
783585210216
Country of Origin
China

Dimensions

Cord Dia. Range
0.19 in to 0.25 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1/2"
Length
1-3/4"
Length - Box to End of Connector
1 3/16 in
Hub Size
1/2 in MNPT
Overall Length
1 3/4 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Form Size
F2
Dimension E A/F
1.00" (25.4)
Dimension E A/C
1.10" (28.2)
Dimension D
.64" (16.3) Throat Dia.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension C
.55" (14.0)
Dimension B
1.20" (30.5) Ref.
Dimension A A/C
1.27" (32.3)
Cord Diameter Range
.19"- .25" (4.7- 6.3)
Dimension A A/F
1.13" (28.7)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1/2 in MNPT
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Color
Red
Number of Cords
1
Strain Relief Type
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Gland Color Code
Red
Material - Cord Connector
Zinc Plated Steel
Style - Connector
Straight
Standards
CSA LR27378, UL E54218(M)
Insulated
No
For Use With
Kellems Wire Management
Compatible Conduit Type
Liquid Tight Cord Connector
Body Color
Silver
Collar Material
Steel
Environmental Rating
Hazardous Locations
IP Rating
IP66
For Maximum Cable OD
0.25 in
Minimum Operating Temperature
-30 Degrees F
For Minimum Cable OD
0.19 in
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Bushing Material
Neoprene
Body Material
Steel
Connection Orientation
Straight
Liquid Tight
Yes
Resistance Properties
Corrosion Resistant
Grommet Color Code
Red
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
Thread Gender
Male
Material/Style
Zinc Plated Steel
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Color Code
Red
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Type
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Series
Standard Duty
Application
Straight Male- Form 2
Conductor Range
0.19-0.25 in (4.7- 6.3 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.