Zoro Homepage

Liquid Tight Connector, 1/2 in., White

  • Mfr # SHC1017

  • Zoro # G3441654


product price: $9.95
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Item - Cord Connector
Liquid Tight Cord Connector
Cord Dia. Range
0.31 in to 0.38 in
Standards
CSA LR27378, UL E54218(M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1017
Zoro #
G3441654
UPC #
783585200170
Country of Origin
China

Dimensions

Cord Dia. Range
0.31 in to 0.38 in
Conduit Size
1/2"
Length
1-29/64"
Length - Box to End of Connector
7/8 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Overall Length
1 7/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F1
Dimension E A/F
.88" (22.4)
Dimension B
.90" (22.9) Ref.
Dimension A
.88" (22.4) Dia.
Cord Diameter Range
.31"- .38" (7.9- 9.5)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension D
.44" (11.2) Throat Dia.
Dimension E A/C
1.00" (25.4)
Dimension C
.46" (11.7)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Item - Cord Connector
Liquid Tight Cord Connector
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Style - Connector
Straight
Material - Cord Connector
Aluminum
Gland Color Code
White
Connector Type
Straight
Insulated
No
Color
White
Body Color - Cord Connector
Silver
For Use With
Kellems Wire Management
Application
Straight Male- Form 1
Compatible Conduit Type
Liquid Tight Cord Connector
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Thread Type
NPT Thread
For Maximum Cable OD
0.38 in
Connection Orientation
Straight
Environmental Rating
Hazardous Locations
Collar Material
Aluminum
IP Rating
IP66
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
White
Body Material
Aluminum
Bushing Material
Neoprene
Liquid Tight
Yes
Body Color
Silver
For Minimum Cable OD
0.31 in
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Color Code
White
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Material/Style
Aluminum
Cord Connector Body Style
Straight Male
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Conductor Range
0.31- 0.38 in (7.9- 9.5 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Type
Straight Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Series
Standard Duty

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.