Zoro Homepage

Liquid Tight Connector, 1/2 in., White

  • Mfr # SHC1022

  • Zoro # G1292085


product price: $9.75
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Color
White
Style - Connector
Straight
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1022
Zoro #
G1292085
UPC #
783585200224
Country of Origin
China

Dimensions

Length - Box to End of Connector
1 1/8 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1/2"
Cord Dia. Range
0.25 in to 0.38 in
Length
1-21/32"
Hub Size
1/2 in MNPT
Overall Length
1 5/8 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F2
Cord Diameter Range
.25"- .38" (6.3- .9.7)
Dimension B
1.10" (27.9) Ref.
Dimension C
.55" (14.0)
Dimension D
.64" (16.3) Throat Dia.
Dimension A
1.13" (28.7) Dia.
Dimension E A/F
1.00" (25.4)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension E A/C
1.11" (28.2)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Color
White
Style - Connector
Straight
Number of Cords
1
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector
Body Color - Cord Connector
Silver
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Material - Cord Connector
Aluminum
Strain Relief Type
No External Strain Relief
Gland Color Code
White
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Collar Material
Aluminum
Maximum Operating Temperature
225 Degrees F
Grommet Color Code
White
Thread Type
NPT Thread
Connection Orientation
Straight
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Bushing Material
Neoprene
Thread Gender
Male
Environmental Rating
Hazardous Locations
IP Rating
IP66
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.38 in
Body Material
Aluminum
For Minimum Cable OD
0.25 in
Body Color
Silver
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Cord Connector Body Style
Straight Male
Color Code
White
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Aluminum
Type
Straight Male
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Standard Duty
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Conductor Range
0.25- 0.38 in (6.3- .9.7 mm)
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.