Zoro Homepage

Liquid Tight Connector, 1/2in, 90 deg, Gray

  • Mfr # NHC1023CR

  • Zoro # G1087913


product price: $15.59
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Color
Gray
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC1023CR
Zoro #
G1087913
UPC #
783585208756
Country of Origin
United States

Dimensions

Conduit Size
1/2"
Length
2-1/2"
Cord Dia. Range
0.38 in to 0.50 in
Length - Box to End of Connector
1 7/16 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Form Size
F2
Dimension E A/C
1.23" (31.2)
Dimension A
1.41" (35.8)
Dimension D
.58" (14.6) Throat Dia.
Dimension E A/F
1.12" (28.2)
Dimension G
1.32" (33.4) Dia.
Dimension B
2.50" (63.5) Ref.
Cord Diameter Range
.38"- .50" (9.7- 12.7)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension C
.55" (14.0)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/2 in MNPT
Color
Gray
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Body Color - Cord Connector
Gray
Style - Connector
90 Degrees
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Material - Cord Connector
Nylon
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
Blue
Connector Type
90 Degrees
Strain Relief Type
No External Strain Relief
Insulated
Yes
For Use With
Kellems Wire Management
Application
90 Degree Male- Form 2
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Connection Orientation
90 Degrees
Body Color
Gray
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
Blue
Liquid Tight
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
225 Degrees F
IP Rating
IP66
For Minimum Cable OD
0.38 in
For Maximum Cable OD
0.5 in
Environmental Rating
Hazardous Locations
Thread Type
NPT Thread
Collar Material
Nylon
Thread Gender
Male
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Nylon
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Cord Connector Body Style
90 Degree Male
Material/Style
Nylon Standard Style
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
Blue
Product Type
Cord Connectors
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Conductor Range
0.38- 0.5 in (9.7- 12.7 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Type
90° Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Series
Standard Duty

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.