Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2in., 90 deg, Wht

  • Mfr # NHC1022CR

  • Zoro # G2412742


product price: $15.32
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Conduit Size
1/2"
Length - Box to End of Connector
1 7/16 in
Material - Cord Connector
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC1022CR
Zoro #
G2412742
UPC #
783585208749
Country of Origin
United States

Dimensions

Conduit Size
1/2"
Length - Box to End of Connector
1 7/16 in
Cord Dia. Range
0.25 in to 0.38 in
Length - External Strain Relief
No External Strain Relief
Length
2-1/2"
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Form Size
F2
Thread Size
1/2 in
Dimension D
.58" (14.6) Throat Dia.
Dimension G
1.32" (33.4) Dia.
Cord Diameter Range
.25"- .38" (6.3- 9.7)
Dimension E A/F
1.12" (28.2)
Dimension A
1.41" (35.8)
Dimension C
.55" (14.0)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension B
2.50" (63.5) Ref.
Dimension E A/C
1.23" (31.2)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/2 in MNPT
Material - Cord Connector
Nylon
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Connector Type
90 Degrees
Strain Relief Type
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Color
White
Insulated
Yes
Style - Connector
90 Degrees
Gland Color Code
White
Body Color - Cord Connector
Gray
For Use With
Kellems Wire Management
Application
90 Degree Male- Form 2
Body Material
Nylon
Grommet Color Code
White
For Maximum Cable OD
0.38 in
Body Color
Gray
Environmental Rating
Hazardous Locations
For Minimum Cable OD
0.25 in
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Collar Material
Nylon
Connection Orientation
90 Degrees
Thread Type
NPT Thread
IP Rating
IP66
Resistance Properties
Corrosion Resistant
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Compatible Conduit Type
Liquid Tight Cord Connector
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Cord Connector Body Style
90 Degree Male
Material/Style
Nylon Standard Style
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
White
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Item Type
Cord Connectors
Conductor Range
0.25- 0.38 in (6.3- 9.7 mm)
Series
Standard Duty
Type
90° Male
Number Of Conductors
Single
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.