Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2in., Orange

  • Mfr # SHC1020

  • Zoro # G0647561


product price: $9.85
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Conduit Size
1/2"
Cord Dia. Range
0.13 in to 0.19 in
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1020
Zoro #
G0647561
UPC #
783585200200
Country of Origin
United States

Dimensions

Conduit Size
1/2"
Cord Dia. Range
0.13 in to 0.19 in
Length
1-21/32"
Length - Box to End of Connector
1 1/8 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F2
Overall Length
1 5/8 in
Dimension C
.55" (14.0)
Dimension B
1.10" (27.9) Ref.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension E A/F
1.00" (25.4)
Dimension A
1.13" (28.7) Dia.
Dimension D
.64" (16.3) Throat Dia.
Dimension E A/C
1.11" (28.2)
Cord Diameter Range
.13"- .19" (3.2- .4.7)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Aluminum
Connector Type
Straight
Color
Orange
Style - Connector
Straight
Number of Cords
1
Insulated
No
Body Color - Cord Connector
Silver
Item - Cord Connector
Liquid Tight Cord Connector
Material - External Strain Relief
No External Strain Relief
Gland Color Code
Orange
Strain Relief Type
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
For Use With
Kellems Wire Management
For Minimum Cable OD
0.13 in
Thread Gender
Male
Connection Orientation
Straight
Thread Type
NPT Thread
Grommet Color Code
Orange
Environmental Rating
Hazardous Locations
Body Color
Silver
Collar Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Aluminum
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Minimum Operating Temperature
-30 Degrees F
Bushing Material
Neoprene
IP Rating
IP66
For Maximum Cable OD
0.19 in
Liquid Tight
Yes
Maximum Operating Temperature
225 Degrees F
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
Straight Male
Material/Style
Aluminum
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Color Code
Orange
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Type
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Application
Straight Male- Form 2
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Standard Duty
Conductor Range
0.13-0 .19 in (3.2- .4.7 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.19 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Orange, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.