Zoro Homepage

Liquid Tight Connector, 1/2in, Spiral, Gray

  • Mfr # HJ1042G

  • Zoro # G1399797


product price: $12.75
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Number of Cords
1
Style - Connector
Straight
Length
3-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1042G
Zoro #
G1399797
UPC #
094701225091
Country of Origin
United States

Dimensions

Length
3-23/32"
Length - Box to End of Connector
1 1/8 in
Length - External Strain Relief
2 5/32 in
Conduit Size
1/2"
Cord Dia. Range
0.38 in to 0.44 in
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in

Details

Item
Threaded Connectors
Material
Nylon
Box Connection
1/2 in MNPT
Number of Cords
1
Style - Connector
Straight
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Material - Cord Connector
Nylon
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
Color
Gray
Strain Relief Type
Spiral
Body Color - Cord Connector
Gray
Insulated
Yes
Connector Type
Straight
Material - External Strain Relief
Nylon
Standards
CSA LR27378, UL E54218(M)
For Use With
Kellems Wire Management
Liquid Tight
Yes
Thread Type
NPT
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Thread Gender
Male
IP Rating
IP66
Collar Material
Nylon
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
225 Degrees F
Body Color
Gray
Grommet Color Code
No Code
Connection Orientation
Straight
Series
Miniature
Body Material
Nylon

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 2 5/32 in, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.