Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/4 in., Gray

  • Mfr # HJ1002G

  • Zoro # G1341803


product price: $5.55
/ea

Key Features

Material
Nylon
Box Connection
1/4 in MNPT
Body Color - Cord Connector
Gray
Hazardous Location Rating
Not Rated
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1002G
Zoro #
G1341803
UPC #
783585022901
Country of Origin
United States

Dimensions

Length - Box to End of Connector
1 5/16 in
Conduit Size
1/4"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.14 in to 0.20 in
Length
2-35/64"
Hub Size
1/4 in MNPT
Compatible Conduit Trade Size
1/4 in
Thread Size
1/4 in
Dimension C
.40" (10.2)
Dimension A
.65" (16.5) Dia.
Dimension D
.29" (7.4) Throat Dia.
Dimension E A/C
.65" (16.5)
Dimension B
1.30" (33.0) Ref.
Cord Diameter Range
.14"- .20" (3.4-5.1)
Dimension E A/F
.60" (15.2)
Recommended Knockout Hole Size
.53"-.54" (13.4-13.6)

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/4 in MNPT
Body Color - Cord Connector
Gray
Hazardous Location Rating
Not Rated
Insulated
Yes
Connector Type
Straight
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
Number of Cords
1
Material - Cord Connector
Nylon
Gland Color Code
No Code
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Color
Gray
For Use With
Kellems Wire Management
Maximum Operating Temperature
225 Degrees F
Collar Material
Nylon
Connection Orientation
Straight
IP Rating
IP66
Body Color
Gray
Minimum Operating Temperature
-30 Degrees F
Body Material
Nylon
Liquid Tight
Yes
Thread Gender
Male
Series
Miniature
Compatible Conduit Type
Liquid Tight Cord Connector
Thread Type
NPT Thread
Grommet Color Code
No Code
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Cord Connector Body Style
Straight Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed, CSA Certified
Material/Style
Nylon Miniature
Product Type
Cord Connectors

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.14 in to 0.20 in, Box Connection 1/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.