Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/4 in., Gray

  • Mfr # HJ1003G

  • Zoro # G0685946


product price: $5.75
/ea

Key Features

Material
Nylon
Box Connection
1/4 in MNPT
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Nylon
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1003G
Zoro #
G0685946
UPC #
783585022925
Country of Origin
United States

Dimensions

Length
2-35/64"
Conduit Size
1/4"
Length - Box to End of Connector
1 5/16 in
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.20 in to 0.27 in
Hub Size
1/4 in MNPT
Compatible Conduit Trade Size
1/4 in
Thread Size
1/4 in
Recommended Knockout Hole Size
.53"-.54" (13.4-13.6)
Dimension A
.65" (16.5) Dia.
Cord Diameter Range
.20"- .27" (5.1-6.7)
Dimension B
1.30" (33.0) Ref.
Dimension E A/F
.60" (15.2)
Dimension D
.29" (7.4) Throat Dia.
Dimension E A/C
.65" (16.5)
Dimension C
.40" (10.2)

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/4 in MNPT
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Nylon
Connector Type
Straight
Standards
CSA LR27378, UL E54218(M)
Style - Connector
Straight
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
Material - External Strain Relief
No External Strain Relief
Color
Gray
Body Color - Cord Connector
Gray
Insulated
Yes
Item - Cord Connector
Liquid Tight Cord Connector
Number of Cords
1
For Use With
Kellems Wire Management
Compatible Conduit Type
Liquid Tight Cord Connector
Liquid Tight
Yes
IP Rating
IP66
Body Color
Gray
Connection Orientation
Straight
Maximum Operating Temperature
225 Degrees F
Collar Material
Nylon
Thread Type
NPT Thread
Thread Gender
Male
Series
Miniature
Body Material
Nylon
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
Cord Connector Body Style
Straight Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Material/Style
Nylon Miniature
Product Type
Cord Connectors
Certifications
UL Listed, CSA Certified
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.20 in to 0.27 in, Box Connection 1/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.