Zoro Homepage

Liquid Tight Connector, 1in, Straight, Gray

  • Mfr # SHC1039CR

  • Zoro # G3308986


product price: $12.35
/ea

Key Features

Material
Nylon
Box Connection
1 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Gland Color Code
Orchid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1039CR
Zoro #
G3308986
UPC #
783585208114
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Conduit Size
1"
Length
2-29/64"
Cord Dia. Range
0.38 in to 0.50 in
Length - Box to End of Connector
1 3/4 in
Hub Size
1 in MNPT
Overall Length
2 1/2 in
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Form Size
F4
Cord Diameter Range
.38"- .50" (9.7- 12.7)
Dimension D
1.01" (25.7) Throat Dia.
Dimension C
.70" (17.8)
Dimension B
1.75" (44.4) Ref.
Dimension E A/C
1.84" (46.7)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension E A/F
1.63" (41.4)
Dimension A
1.88" (47.8) Dia.
Width
1.88 in
Height
2.45 in
Dimensions
1.88 in x 1.88 in x 2.45 in
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Gland Color Code
Orchid
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Connector Type
Straight
Body Color - Cord Connector
Gray
Standards
CSA LR27378, UL E54218(M)
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Nylon
Style - Connector
Straight
Color
Gray
Insulated
Yes
For Use With
Kellems Wire Management
Collar Material
Nylon
Bushing Material
Neoprene
Body Color
Gray
Body Material
Nylon
IP Rating
IP66
For Maximum Cable OD
0.5 in
Thread Gender
Male
Maximum Operating Temperature
225 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Minimum Operating Temperature
-30 Degrees F
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Minimum Cable OD
0.38 in
Thread Type
NPT Thread
Resistance Properties
Corrosion Resistant
Environmental Rating
Not Flammable, Hazardous Locations
Grommet Color Code
Orchid
Liquid Tight
Yes
Connection Orientation
Straight
Color Code
Blue
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Nylon Standard Style
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Cord Connector Body Style
Straight Male
Product Type
Cord Connectors
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Standard Duty
Type
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male- Form 4
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Conductor Range
0.38-0.5 in (9.7-12.7 mm)
Item Type
Cord Connectors

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.