Zoro Homepage

Liquid Tight Connector, 1in, Straight, Gray

  • Mfr # SHC1043ZP

  • Zoro # G1068977


product price: $29.79
/ea

Key Features

Material
Steel
Box Connection
1 in MNPT
Strain Relief Type
No External Strain Relief
Conduit Size
1"
Length
2-19/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1043ZP
Zoro #
G1068977
UPC #
783585210438
Country of Origin
China

Dimensions

Conduit Size
1"
Length
2-19/64"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.88 in to 1.00 in
Length - Box to End of Connector
1 5/8 in
Hub Size
1 in MNPT
Thread Size
1 in
Overall Length
2 5/16 in
Form Size
F4
Compatible Conduit Trade Size
1 in
Dimension E A/C
1.95" (49.5)
Dimension D
1.02" (25.9) Throat Dia.
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension E A/F
1.69" (42.9)
Dimension C
.70" (17.8)
Dimension A A/C
1.92" (48.8)
Dimension A A/F
1.69" (42.9)
Cord Diameter Range
.88"- 1.00" (22.2- 25.4)
Dimension B
1.60" (40.6) Ref.
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1 in MNPT
Strain Relief Type
No External Strain Relief
Material - External Strain Relief
No External Strain Relief
Gland Color Code
Gray
Item - Cord Connector
Liquid Tight Cord Connector
Insulated
No
Style - Connector
Straight
Color
Gray
Material - Cord Connector
Zinc Plated Steel
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
Straight
Number of Cords
1
Body Color - Cord Connector
Silver
Standards
CSA LR27378, UL E54218(M)
For Use With
Kellems Wire Management
Collar Material
Steel
Thread Gender
Male
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.88 in
Bushing Material
Neoprene
Connection Orientation
Straight
Compatible Conduit Type
Liquid Tight Cord Connector
Grommet Color Code
Gray
Liquid Tight
Yes
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Maximum Cable OD
1 in
Environmental Rating
Hazardous Locations
Body Color
Silver
Thread Type
NPT Thread
IP Rating
IP66
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
225 Degrees F
Body Material
Steel
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Material/Style
Zinc Plated Steel
Color Code
Gray
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Type
Straight Male
Application
Straight Male- Form 4
Series
Standard Duty
Item Type
Cord Connectors
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.88-1 in (22.2- 25.4 mm)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Gray, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.