Zoro Homepage

Liquid Tight Connector, 3/4 in., Blue

  • Mfr # SHC1033

  • Zoro # G0680197


product price: $9.95
/ea

Key Features

Material
Aluminum
Box Connection
3/4 in MNPT
Connector Type
Straight
Body Color - Cord Connector
Silver
Length - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1033
Zoro #
G0680197
UPC #
783585200330
Country of Origin
China

Dimensions

Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 1/8 in
Conduit Size
3/4"
Cord Dia. Range
0.38 in to 0.50 in
Length
1-21/32"
Hub Size
3/4 in MNPT
Overall Length
1 5/8 in
Thread Size
3/4 in
Form Size
F2
Compatible Conduit Trade Size
3/4 in
Cord Diameter Range
.38"- .50" (9.7-12.7)
Dimension D
.64" (16.3) Throat Dia.
Dimension C
.55" (14.0)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension E A/F
1.13" (28.7)
Dimension E A/C
1.29" (32.8)
Dimension A
1.13" (28.7) Dia.
Dimension B
1.10" (27.9) Ref.
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/4 in MNPT
Connector Type
Straight
Body Color - Cord Connector
Silver
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Color
Blue
Standards
CSA LR27378, UL E54218(M)
Insulated
No
Gland Color Code
Blue
Number of Cords
1
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Aluminum
Style - Connector
Straight
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Body Material
Aluminum
IP Rating
IP66
Compatible Conduit Type
Liquid Tight Cord Connector
Thread Type
NPT Thread
For Minimum Cable OD
0.38 in
Thread Gender
Male
Maximum Operating Temperature
225 Degrees F
Bushing Material
Neoprene
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Environmental Rating
Hazardous Locations
Liquid Tight
Yes
Collar Material
Aluminum
Grommet Color Code
Blue
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.5 in
Connection Orientation
Straight
Body Color
Silver
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Aluminum
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Color Code
Blue
Cord Connector Body Style
Straight Male
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Type
Straight Male
Conductor Range
0.38- 0.5 in (9.7-12.7 mm)
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Standard Duty
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.