Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/4 in., Brown

  • Mfr # SHC1034

  • Zoro # G3100307


product price: $9.95
/ea

Key Features

Material
Aluminum
Box Connection
3/4 in MNPT
Standards
CSA LR27378, UL E54218(M)
Gland Color Code
Brown
Length - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1034
Zoro #
G3100307
UPC #
783585200347
Country of Origin
China

Dimensions

Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 1/8 in
Conduit Size
3/4"
Length
1-21/32"
Cord Dia. Range
0.50 in to 0.63 in
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Overall Length
1 5/8 in
Thread Size
3/4 in
Form Size
F2
Dimension A
1.13" (28.7) Dia.
Dimension B
1.10" (27.9) Ref.
Dimension D
.64" (16.3) Throat Dia.
Dimension E A/F
1.13" (28.7)
Cord Diameter Range
.50"- .63" (12.7-15.9)
Dimension E A/C
1.29" (32.8)
Dimension C
.55" (14.0)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/4 in MNPT
Standards
CSA LR27378, UL E54218(M)
Gland Color Code
Brown
Material - Cord Connector
Aluminum
Color
Brown
Style - Connector
Straight
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Insulated
No
Connector Type
Straight
Body Color - Cord Connector
Silver
Number of Cords
1
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
For Use With
Kellems Wire Management
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Bushing Material
Neoprene
Environmental Rating
Hazardous Locations
Grommet Color Code
Brown
For Minimum Cable OD
0.5 in
Body Color
Silver
Collar Material
Aluminum
For Maximum Cable OD
0.63 in
Liquid Tight
Yes
Body Material
Aluminum
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
IP Rating
IP66
Compatible Conduit Type
Liquid Tight Cord Connector
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Thread Gender
Male
Product Type
Cord Connectors
Color Code
Brown
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Aluminum
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.5-0.63 in (12.7-15.9 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Item Type
Cord Connectors
Application
Straight Male- Form 2
Industry Standard(s)
UL Listed
Type
Straight Male
Series
Standard Duty
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.