Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/4 in., Brown

  • Mfr # SHC1034ZP

  • Zoro # G3234357


product price: $11.99
/ea

Key Features

Material
Steel
Box Connection
3/4 in MNPT
Length
1-3/4"
Gland Color Code
Brown
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1034ZP
Zoro #
G3234357
UPC #
783585496207
Country of Origin
China

Dimensions

Length
1-3/4"
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/4"
Cord Dia. Range
0.50 in to 0.63 in
Length - Box to End of Connector
1 3/16 in
Hub Size
3/4 in MNPT
Overall Length
1 3/4 in
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Form Size
F2
Dimension E A/F
1.13" (28.7)
Dimension A A/C
1.27" (32.3)
Dimension C
.55" (14.0)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension A A/F
1.13" (28.7)
Dimension D
.64" (16.3) Throat Dia.
Dimension B
1.20" (30.5) Ref.
Dimension E A/C
1.29" (32.8)
Cord Diameter Range
.50"- .63" (12.7- 15.9)
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
3/4 in MNPT
Gland Color Code
Brown
Connector Type
Straight
Style - Connector
Straight
Body Color - Cord Connector
Silver
Color
Brown
Insulated
No
Number of Cords
1
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Standards
CSA LR27378, UL E54218(M)
Material - Cord Connector
Zinc Plated Steel
Strain Relief Type
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Kellems Wire Management
Body Color
Silver
Resistance Properties
Corrosion Resistant
Thread Gender
Male
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Steel
Connection Orientation
Straight
Bushing Material
Neoprene
For Maximum Cable OD
0.63 in
Liquid Tight
Yes
IP Rating
IP66
Grommet Color Code
Brown
Collar Material
Steel
Environmental Rating
Hazardous Locations
For Minimum Cable OD
0.5 in
Minimum Operating Temperature
-30 Degrees F
Material/Style
Zinc Plated Steel
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Color Code
Brown
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Series
Standard Duty
Type
Straight Male
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male- Form 2
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.