Zoro Homepage

Liquid Tight Connector, 3/4 in., Brown

  • Mfr # SHC1036CR

  • Zoro # G3246661


product price: $11.35
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Standards
CSA LR27378, UL E54218(M)
Gland Color Code
Brown
Conduit Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1036CR
Zoro #
G3246661
UPC #
783585208084
Country of Origin
China

Dimensions

Conduit Size
3/4"
Length
2-5/32"
Length - Box to End of Connector
1 5/8 in
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.50 in to 0.63 in
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Form Size
F3
Thread Size
3/4 in
Overall Length
2 1/8 in
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension E A/F
1.31" (33.3)
Dimension D
.77" (19.6) Throat Dia.
Cord Diameter Range
.50"- .63" (12.7- 15.9)
Dimension E A/C
1.44" (36.6)
Dimension C
.55" (14.0)
Dimension A
1.56" (39.6) Dia.
Dimension B
1.60" (40.6) Ref.
Height
1.56 in
Dimensions
2.15 in x 1.56 in x 1.56 in
Width
1.56 in
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Standards
CSA LR27378, UL E54218(M)
Gland Color Code
Brown
Connector Type
Straight
Style - Connector
Straight
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Strain Relief Type
No External Strain Relief
Insulated
Yes
Item - Cord Connector
Liquid Tight Cord Connector
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Nylon
Color
Brown
For Use With
Kellems Wire Management
Environmental Rating
Not Flammable, Hazardous Locations
Bushing Material
Neoprene
Grommet Color Code
Brown
Compatible Conduit Type
Liquid Tight Cord Connector
Minimum Operating Temperature
-30 Degrees F
Collar Material
Nylon
Thread Gender
Male
Resistance Properties
Corrosion Resistant
Body Material
Nylon
For Minimum Cable OD
0.5 in
For Maximum Cable OD
0.63 in
Liquid Tight
Yes
Thread Type
NPT Thread
Connection Orientation
Straight
IP Rating
IP66
Body Color
Gray
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Operating Temperature
225 Degrees F
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Color Code
Brown
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Nylon Standard Style
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed In Accordance With Standard 514B For Indoor/Outdoor Use United States Coast Guard Approved, Title 46-Part 111
Type
Straight Male
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Series
Standard Duty
Application
Straight Male- Form 3
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Number Of Conductors
Single
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.