Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/4 in., White

  • Mfr # SHC1032

  • Zoro # G0340112


product price: $10.19
/ea

Key Features

Material
Aluminum
Box Connection
3/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1032
Zoro #
G0340112
UPC #
783585200323
Country of Origin
China

Dimensions

Length - Box to End of Connector
1 1/8 in
Cord Dia. Range
0.25 in to 0.38 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/4"
Length
1-21/32"
Hub Size
3/4 in MNPT
Overall Length
1 5/8 in
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Form Size
F2
Dimension A
1.13" (28.7) Dia.
Dimension B
1.10" (27.9) Ref.
Dimension D
.64" (16.3) Throat Dia.
Cord Diameter Range
.25"- .38" (6.3- 9.7)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension C
.55" (14.0)
Dimension E A/F
1.13" (28.7)
Dimension E A/C
1.29" (32.8)
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Number of Cords
1
Style - Connector
Straight
Insulated
No
Strain Relief Type
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Material - Cord Connector
Aluminum
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Gland Color Code
White
Body Color - Cord Connector
Silver
Standards
CSA LR27378, UL E54218(M)
Color
White
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Compatible Conduit Type
Liquid Tight Cord Connector
For Maximum Cable OD
0.38 in
Bushing Material
Neoprene
Body Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
For Minimum Cable OD
0.25 in
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Connection Orientation
Straight
IP Rating
IP66
Body Color
Silver
Grommet Color Code
White
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Collar Material
Aluminum
Liquid Tight
Yes
Thread Type
NPT Thread
Environmental Rating
Hazardous Locations
Material/Style
Aluminum
Product Type
Cord Connectors
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Cord Connector Body Style
Straight Male
Color Code
White
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Type
Straight Male
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Industry Standard(s)
UL Listed
Conductor Range
0.25- 0.38 in (6.3- 9.7 mm)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.