Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/4 in., White

  • Mfr # SHC1032ZP

  • Zoro # G2719333


product price: $15.19
/ea

Key Features

Material
Steel
Box Connection
3/4 in MNPT
Item - Cord Connector
Liquid Tight Cord Connector
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Gland Color Code
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1032ZP
Zoro #
G2719333
UPC #
783585496139
Country of Origin
United States

Dimensions

Conduit Size
3/4"
Length
1-3/4"
Length - Box to End of Connector
1 3/16 in
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.25 in to 0.38 in
Hub Size
3/4 in MNPT
Overall Length
1 3/4 in
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Form Size
F2
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension A A/F
1.13" (28.7)
Dimension E A/F
1.13" (28.7)
Dimension A A/C
1.27" (32.3)
Dimension D
.64" (16.3) Throat Dia.
Dimension B
1.20" (30.5) Ref.
Cord Diameter Range
.25"- .38" (6.3- 9.7)
Dimension C
.55" (14.0)
Dimension E A/C
1.29" (32.8)
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
3/4 in MNPT
Item - Cord Connector
Liquid Tight Cord Connector
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Gland Color Code
White
Standards
CSA LR27378, UL E54218(M)
Material - Cord Connector
Zinc Plated Steel
Style - Connector
Straight
Color
White
Strain Relief Type
No External Strain Relief
Insulated
No
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Connector Type
Straight
Body Color - Cord Connector
Silver
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Compatible Conduit Type
Liquid Tight Cord Connector
Maximum Operating Temperature
225 Degrees F
IP Rating
IP66
Connection Orientation
Straight
Body Color
Silver
Bushing Material
Neoprene
Body Material
Steel
Resistance Properties
Corrosion Resistant
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Liquid Tight
Yes
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.38 in
For Minimum Cable OD
0.25 in
Grommet Color Code
White
Collar Material
Steel
Thread Type
NPT Thread
Environmental Rating
Hazardous Locations
Thread Gender
Male
Color Code
White
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Cord Connector Body Style
Straight Male
Material/Style
Zinc Plated Steel
Product Type
Cord Connectors
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Series
Standard Duty
Conductor Range
0.25- 0.38 in (6.3- 9.7 mm)
Type
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.