Zoro Homepage

Liquid Tight Connector, 3/4in., 90 deg, Ylw

  • Mfr # NHC1037CR

  • Zoro # G2687526


product price: $20.59
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Style - Connector
90 Degrees
Standards
CSA LR27378, UL E54218(M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC1037CR
Zoro #
G2687526
UPC #
783585208794
Country of Origin
China

Dimensions

Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.63 in to 0.75 in
Length - Box to End of Connector
1 5/8 in
Length
2-13/16"
Conduit Size
3/4"
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Form Size
F3
Dimension D
.77" (19.4) Throat Dia.
Dimension E A/C
1.42" (36.1)
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension A
1.65" (41.9)
Dimension B
2.81" (71.4) Ref.
Dimension E A/F
1.29" (32.8)
Dimension G
1.56" (39.6) Dia.
Dimension C
.56" (14.2)
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Style - Connector
90 Degrees
Standards
CSA LR27378, UL E54218(M)
Gland Color Code
Yellow
Item - Cord Connector
Liquid Tight Cord Connector
Insulated
Yes
Color
Yellow
Connector Type
90 Degrees
Body Color - Cord Connector
Gray
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Nylon
Number of Cords
1
For Use With
Kellems Wire Management
Application
90 Degree Male- Form 3
Collar Material
Nylon
Environmental Rating
Hazardous Locations
Body Material
Nylon
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Maximum Cable OD
0.75 in
Grommet Color Code
Yellow
For Minimum Cable OD
0.63 in
Thread Gender
Male
IP Rating
IP66
Thread Type
NPT Thread
Connection Orientation
90 Degrees
Liquid Tight
Yes
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
225 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Body Color
Gray
Resistance Properties
Corrosion Resistant
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Color Code
Yellow
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Material/Style
Nylon Standard Style
Product Type
Cord Connectors
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
90 Degree Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Type
90° Male
Number Of Conductors
Single
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Item Type
Cord Connectors
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.63- 0.75 in (15.9- 19.0 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.