Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/4in., Yellow

  • Mfr # SHC1037CR

  • Zoro # G2484571


product price: $11.19
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Length - External Strain Relief
No External Strain Relief
Style - Connector
Straight
Material - Cord Connector
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1037CR
Zoro #
G2484571
UPC #
783585208091
Country of Origin
China

Dimensions

Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 5/8 in
Conduit Size
3/4"
Length
2-5/32"
Cord Dia. Range
0.63 in to 0.75 in
Hub Size
3/4 in MNPT
Height
1.56 in
Width
1.56 in
Overall Length
2 1/8 in
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Form Size
F3
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Dimension E A/C
1.44" (36.6)
Dimension A
1.56" (39.6) Dia.
Dimension D
.77" (19.6) Throat Dia.
Dimension E A/F
1.31" (33.3)
Dimension B
1.60" (40.6) Ref.
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension C
.55" (14.0)
Dimensions
2.15 in x 1.56 in x 1.56 in
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Style - Connector
Straight
Material - Cord Connector
Nylon
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Standards
CSA LR27378, UL E54218(M)
Body Color - Cord Connector
Gray
Strain Relief Type
No External Strain Relief
Color
Yellow
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
Yellow
Number of Cords
1
Insulated
Yes
Connector Type
Straight
For Use With
Kellems Wire Management
Application
Straight Male- Form 3
Minimum Operating Temperature
-30 Degrees F
Environmental Rating
Not Flammable, Hazardous Locations
Maximum Operating Temperature
225 Degrees F
Resistance Properties
Corrosion Resistant
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector
Thread Type
NPT Thread
For Maximum Cable OD
0.75 in
Grommet Color Code
Yellow
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Minimum Cable OD
0.63 in
Bushing Material
Neoprene
Body Material
Nylon
Collar Material
Nylon
IP Rating
IP66
Connection Orientation
Straight
Thread Gender
Male
Body Color
Gray
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Cord Connector Body Style
Straight Male
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
Yellow
Product Type
Cord Connectors
Material/Style
Nylon Standard Style
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
CSA Certified UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Number Of Conductors
Single
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.63-0.75 in (15.9-19.0 mm)
Series
Standard Duty
Type
Straight Male
Style
Cord Connector

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.