Liquid Tight Connector, 3/4in., Yellow
Mfr # SHC1037SS
Zoro # G6864821
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Box Connection
3/4 in MNPT
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC1037SS
Zoro #
G6864821
UPC #
783585207377
Country of Origin
United States
Dimensions
Conduit Size
3/4"
Length - Box to End of Connector
1 5/16 in
Length
1-55/64"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.63 in to 0.75 in
Hub Size
3/4 in MNPT
Overall Length
1 7/8 in
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Form Size
F3
Dimension A A/F
1.38" (35.1)
Dimension A A/C
1.59" (40.4)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension D
.81" (20.6) Throat Dia.
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Dimension E A/C
1.44" (36.6)
Dimension B
1.30" (33.0)
Dimension C
.56" (14.2)
Dimension E A/F
1.25" (31.7)
Display Size
3/4" NPT
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.