Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/8 in., Black

  • Mfr # SHC1010CR

  • Zoro # G0594221


product price: $9.85
/ea

Key Features

Material
Nylon
Box Connection
3/8 in MNPT
Body Color - Cord Connector
Gray
Connector Type
Straight
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1010CR
Zoro #
G0594221
UPC #
783585207926
Country of Origin
United States

Dimensions

Length
1-17/32"
Conduit Size
3/8"
Length - Box to End of Connector
1 1/8 in
Cord Dia. Range
0.25 in to 0.31 in
Length - External Strain Relief
No External Strain Relief
Hub Size
3/8 in MNPT
Compatible Conduit Trade Size
3/8 in
Thread Size
3/8 in
Form Size
F1
Overall Length
1 9/16 in
Dimension E A/C
1.00" (25.4)
Dimension C
.43" (10.9)
Cord Diameter Range
.25"- .31" (6.3- 7.9)
Dimension E A/F
.93" (23.6)
Dimension A
1.00" (25.4) Dia.
Dimension D
.45" (11.4) Throat Dia.
Recommended Knockout Hole Size
.67"- .70" (17.0-17.8)
Dimension B
1.10" (27.9) Ref.
Display Size
3/8" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/8 in MNPT
Body Color - Cord Connector
Gray
Connector Type
Straight
Number of Cords
1
Strain Relief Type
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Standards
CSA LR27378, UL E54218(M)
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Nylon
Insulated
Yes
Style - Connector
Straight
Color
Black
Gland Color Code
Black
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
For Use With
Kellems Wire Management
Collar Material
Nylon
For Maximum Cable OD
0.31 in
Thread Gender
Male
IP Rating
IP66
Connection Orientation
Straight
Resistance Properties
Corrosion Resistant
Liquid Tight
Yes
For Minimum Cable OD
0.25 in
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
Black
Thread Type
NPT Thread
Body Color
Gray
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Maximum Operating Temperature
225 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Nylon
Environmental Rating
Not Flammable, Hazardous Locations
Bushing Material
Neoprene
Material/Style
Nylon Standard Style
Cord Connector Body Style
Straight Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
Black
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male- Form 1
Number Of Conductors
Single
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
Type
Straight Male
Conductor Range
0.25- 0.31 in (6.3- 7.9 mm)
Item Type
Cord Connectors
Industry Standard(s)
UL Listed
Series
Standard Duty

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.