Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/8 in., White

  • Mfr # SHC1011

  • Zoro # G1306837


product price: $9.35
/ea

Key Features

Material
Aluminum
Box Connection
3/8 in MNPT
Length - Box to End of Connector
7/8 in
Body Color - Cord Connector
Silver
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1011
Zoro #
G1306837
UPC #
783585200118
Country of Origin
China

Dimensions

Length - Box to End of Connector
7/8 in
Cord Dia. Range
0.25 in to 0.38 in
Length
1-23/64"
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/8"
Hub Size
3/8 in MNPT
Overall Length
1 5/16 in
Compatible Conduit Trade Size
3/8 in
Form Size
F1
Thread Size
3/8 in
Recommended Knockout Hole Size
.67"- .70" (17.0-17.8)
Dimension D
.44" (11.2) Throat Dia.
Dimension C
.46" (11.7)
Dimension B
.90" (22.9) Ref.
Dimension A
.88" (22.4) Dia.
Dimension E A/F
.88" (22.4)
Cord Diameter Range
.31"- .38" (7.9- 9.5)
Dimension E A/C
.99" (25.1)
Display Size
3/8" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/8 in MNPT
Body Color - Cord Connector
Silver
Number of Cords
1
Style - Connector
Straight
Gland Color Code
White
Standards
CSA LR27378, UL E54218(M)
Item - Cord Connector
Liquid Tight Cord Connector
Connector Type
Straight
Color
White
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Aluminum
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Insulated
No
Material - External Strain Relief
No External Strain Relief
For Use With
Kellems Wire Management
Application
Straight Male- Form 1
Bushing Material
Neoprene
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.31 in
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.38 in
Minimum Operating Temperature
-30 Degrees F
Thread Type
NPT Thread
Body Color
Silver
Grommet Color Code
White
Thread Gender
Male
Connection Orientation
Straight
IP Rating
IP66
Body Material
Aluminum
Environmental Rating
Hazardous Locations
Collar Material
Aluminum
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Liquid Tight
Yes
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Color Code
White
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Aluminum
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Type
Straight Male
Series
Standard Duty
Conductor Range
0.31- 0.38 in (7.9- 9.5 mm)
Number Of Conductors
Single
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.