Liquid Tight Cord Connector, 1-11/16" L
Mfr # SEC505GALN
Zoro # G2568979
product price: $3.29
/eaKey Features
Material
Nylon
Box Connection
1/2 in MNPT
Connector Type
Straight
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEC505GALN
Zoro #
G2568979
UPC #
-
Country of Origin
United States
Dimensions
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.26 in to 0.55 in
Length
1-11/16"
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.26 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated Yes, Standards CSA 220013, UL E41567, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.