Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Cord Connector, 2" L, Nylon

  • Mfr # SEC75GALN

  • Zoro # G2568793


product price: $4.65
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Number of Cords
1
Color
Gray
Item - Cord Connector
Liquid Tight Cord Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC75GALN
Zoro #
G2568793
UPC #
-
Country of Origin
United States

Dimensions

Cord Dia. Range
0.45 in to 0.71 in
Length - External Strain Relief
No External Strain Relief
Length
2"
Hub Size
3/4 in MNPT
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Number of Cords
1
Color
Gray
Item - Cord Connector
Liquid Tight Cord Connector
Hazardous Location Rating
Not Rated
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Nylon
Standards
CSA 220013, UL E41567
Body Color - Cord Connector
Gray
Gland Color Code
No Code
Material - External Strain Relief
No External Strain Relief
Insulated
Yes
Connector Type
Straight
For Use With
Kellems Wire Management
IP Rating
IP66
Connection Orientation
Straight
Series
Low Profile NPT
Environmental Rating
Liquid Tight
Body Color
Gray
Thread Type
NPT Thread
Includes
Non-metallic Locknuts
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.45 in
Collar Material
Nylon
Grommet Color Code
No Code
Thread Gender
Male
Liquid Tight
Yes
Body Material
Nylon
For Maximum Cable OD
0.71 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.45 in to 0.71 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated Yes, Standards CSA 220013, UL E41567, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.