Liquid Tight Cord Connector, M12 Thread

  • Mfr # SECM12B
  • Zoro # G800618419
product price: 
$
2.19
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Max.
1/4 in
Color
Black
Material
Non-Metallic
Cable Opening Min.
0.12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SECM12B
Zoro #
G800618419
UPC #
783585018515
Country of Origin
United States

Dimensions

Display Size
12mm
Hub Size
M12
Cord Dia. Range
0.12-0.25 in (2.9-6.4 mm)
Compatible Conduit Trade Size
12 mm
Thread Size
M12
Length
5/16 in
Length - Box to End of Connector
5/8 in
Overall Length
5/16 in

Details

Style - Connector
Straight Male
Item
Low Profile Cord Connectors
Cable Opening Max.
1/4 in
Color
Black
Material
Non-Metallic
Cable Opening Min.
0.12 in
Type
Connector
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Application
Straight Male Connector
UPC
783585000000
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Standard
UL Listed
Carton Quantity
50
Series
Low Profile Metric
Nema Rating
IP66
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
For Minimum Cable OD
0.12 in
Hazardous Location Rating - Europe
Not Rated
Liquid Tight
Yes
Grommet Material
Buna N
Thread Gender
Male
Grommet Color Code
No Code
Insulated
No
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Thread Type
Metric
Body Material
Nylon
Indoor/Outdoor Usage
Indoor/Outdoor
For Maximum Cable OD
0.25 in
For Use With
Flexible Cord
Box Connection
M12
Connection Orientation
Straight
Minimum Operating Temperature
-22 Degrees F
Standards
CSA, UL
Collar Material
Nylon
Strain Relief Type
No External Strain Relief
Body Color
Black
Number of Cords
1
Compatible Product Type
Flexible Cord

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.12 in to 0.25 in, Box Connection M12, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 5/8 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.