Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, M20 Thread

  • Mfr # SECM20G
  • Zoro # G500618368

product price: 
$
2.85
/ea

Key Features

Style - Connector
Straight Male
Color
Gray
Cable Opening Min.
0.17 in
Material
Non-Metallic
Type
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SECM20G
Zoro #
G500618368
UPC #
783585018560
Country of Origin
United States

Dimensions

Hub Size
M20
Cord Dia. Range
0.17-0.45 in (4.3-11.4 mm)
Display Size
20mm
Thread Size
M20
Compatible Conduit Trade Size
20 mm
Length
7/16 in
Length - Box to End of Connector
15/16 in
Overall Length
7/16 in

Details

Style - Connector
Straight Male
Item
Low Profile Cord Connectors
Color
Gray
Cable Opening Min.
0.17 in
Material
Non-Metallic
Type
Connector
Cable Opening Max.
0.45 in
Application
Straight Male Connector
Series
Low Profile Metric
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
50
Conductor Range
0.17-0.45 in (4.3-11.4 mm)
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Nema Rating
IP66
Item Type
Low Profile Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Industry Standard(s)
UL Listed
Grommet Material
Buna N
Thread Gender
Male
Grommet Color Code
No Code
Insulated
No
Liquid Tight
Yes
Body Material
Nylon
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Number of Cords
1
Collar Material
Nylon
Maximum Operating Temperature
225 Degrees F
Material - External Strain Relief
No External Strain Relief
Strain Relief Type
No External Strain Relief
Hazardous Location Rating - Europe
Not Rated
Minimum Operating Temperature
-22 Degrees F
Box Connection
M20
For Maximum Cable OD
0.45 in
IP Rating
IP66
Thread Type
Metric
For Minimum Cable OD
0.17 in
For Use With
Flexible Cord
Body Color
Gray
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL Recognized
Compatible Product Type
Flexible Cord

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.17 in to 0.45 in, Box Connection M20, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards UL Recognized, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.