Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, M25 Thread

  • Mfr # SECM25B
  • Zoro # G400618376

product price: 
$
4.29
/ea

Key Features

Style - Connector
Straight Male
Material
Non-Metallic
Cable Opening Min.
0.49 in
Cable Opening Max.
0.71 in
Type
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM25B
Zoro #
G400618376
UPC #
783585018577
Country of Origin
United States
Style - Connector
Straight Male
Material
Non-Metallic
Item
Low Profile Cord Connectors
Cable Opening Min.
0.49 in
Cable Opening Max.
0.71 in
Type
Connector
Color
Black
Application
Straight Male Connector
Conductor Range
0.49-0.71 in (12.3-18.0 mm)
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Carton Quantity
50
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Item Type
Low Profile Cord Connectors
Series
Low Profile Metric
Nema Rating
IP66
Standard
UL Listed
Number Of Conductors
Single
For Minimum Cable OD
0.49 in
Hazardous Location Rating - Europe
Not Rated
Number of Cords
1
Thread Gender
Male
IP Rating
IP66
Grommet Color Code
No Code
Thread Type
Metric
Standards
UL Recognized
Body Material
Nylon
Strain Relief Type
No External Strain Relief
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Grommet Material
Buna N
Minimum Operating Temperature
-22 Degrees F
Body Color
Black
For Maximum Cable OD
0.71 in
Insulated
No
For Use With
Flexible Cord
Collar Material
Nylon
Material - External Strain Relief
No External Strain Relief
Liquid Tight
Yes
Maximum Operating Temperature
225 Degrees F
Box Connection
M25
Compatible Product Type
Flexible Cord

Dimensions

Cord Dia. Range
0.49-0.71 in (12.3-18.0 mm)
Hub Size
M25
Display Size
25mm
Thread Size
M25
Length - Box to End of Connector
1 1/8 in
Compatible Conduit Trade Size
25 mm
Length
1/2 in
Overall Length
1/2 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.49 in to 0.71 in, Box Connection M25, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards UL Recognized, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.