Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, M40 Thread

  • Mfr # SECM40B
  • Zoro # G500618382

product price: 
$
20.25
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Max.
1.30 in
Type
Connector
Color
Black
Material
Non-Metallic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM40B
Zoro #
G500618382
UPC #
783585018614
Country of Origin
United States
Style - Connector
Straight Male
Cable Opening Max.
1.30 in
Item
Low Profile Cord Connectors
Type
Connector
Color
Black
Material
Non-Metallic
Cable Opening Min.
0.87 in
Nema Rating
IP66
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Series
Low Profile Metric
Carton Quantity
50
Application
Straight Male Connector
Mounting Hardware Material
Locknut or Tapped Opening
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Conductor Range
0.87-1.3 in (22.0-32.0 mm)
Item Type
Low Profile Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Number of Cords
1
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Connection Orientation
Straight
Material - External Strain Relief
No External Strain Relief
For Use With
Flexible Cord
Minimum Operating Temperature
-22 Degrees F
Standards
CSA, UL
Box Connection
M40
Body Material
Nylon
Collar Material
Nylon
Liquid Tight
Yes
Grommet Material
Buna N
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Hazardous Location Rating - Europe
Not Rated
Grommet Color Code
No Code
Thread Gender
Male
For Minimum Cable OD
0.87 in
Insulated
No
Body Color
Black
For Maximum Cable OD
1.3 in
Thread Type
Metric
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Product Type
Flexible Cord

Dimensions

Display Size
40mm
Hub Size
M40
Cord Dia. Range
0.87-1.3 in (22.0-32.0 mm)
Compatible Conduit Trade Size
40 mm
Length
1/2 in
Thread Size
M40
Length - Box to End of Connector
1 5/8 in
Overall Length
1/2 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.87 in to 1.30 in, Box Connection M40, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.