Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, M40 Thread

  • Mfr # SECM40G
  • Zoro # G300618452

product price: 
$
17.85
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Min.
0.87 in
Material
Non-Metallic
Color
Gray
Cable Opening Max.
1.30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM40G
Zoro #
G300618452
UPC #
783585018621
Country of Origin
United States
Style - Connector
Straight Male
Cable Opening Min.
0.87 in
Material
Non-Metallic
Color
Gray
Item
Low Profile Cord Connectors
Cable Opening Max.
1.30 in
Type
Connector
Nema Rating
IP66
Application
Straight Male Connector
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Standard
UL Listed
Carton Quantity
50
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Series
Low Profile Metric
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Item Type
Low Profile Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Conductor Range
0.87-1.3 in (22.0-32.0 mm)
For Use With
Flexible Cord
Collar Material
Nylon
Grommet Color Code
No Code
Insulated
No
Number of Cords
1
For Maximum Cable OD
1.3 in
Body Color
Gray
Standards
CSA, UL
Grommet Material
Buna N
Box Connection
M40
Thread Type
Metric
Minimum Operating Temperature
-22 Degrees F
Liquid Tight
Yes
Hazardous Location Rating - Europe
Not Rated
Indoor/Outdoor Usage
Indoor/Outdoor
Material - External Strain Relief
No External Strain Relief
Maximum Operating Temperature
225 Degrees F
Connection Orientation
Straight
Strain Relief Type
No External Strain Relief
For Minimum Cable OD
0.87 in
Thread Gender
Male
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Body Material
Nylon
IP Rating
IP66
Compatible Product Type
Flexible Cord

Dimensions

Display Size
40mm
Cord Dia. Range
0.87-1.3 in (22.0-32.0 mm)
Hub Size
M40
Thread Size
M40
Length
1/2 in
Compatible Conduit Trade Size
40 mm
Length - Box to End of Connector
1 5/8 in
Overall Length
1/2 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.87 in to 1.30 in, Box Connection M40, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.