Liquid-Tight Flex Plastic Conduit, 1/2 in Trade Size, 100 ft, 2 in Bend, PVC, Black

  • Mfr # B2050

  • Zoro # G2775561


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
100 ft
Bend Radius
2 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2050
Zoro #
G2775561
UPC #
783585333199
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Nominal Length
100 ft
Bend Radius
2 in
Outside Dia.
0.83 in
Inside Diameter
0.63 in
Outside Diameter
0.83 in
Flexible Conduit Nominal Length
100 ft

Details

Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Black
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
140 Degrees F
Series
B
Standards
CSA Certified, UL Recognized
Special Features
Tight Radius
Flexible Conduit Usable Temp. Range
0 Degrees to 140 Degrees F
Jacketed
Yes
Flammability Rating
UL 1660
Approval Rating
CSA, UL
Voltage
300 V
Usable Temperature Range
0 Degrees F to 140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Wet Location
Yes
Resistance Properties
Bends, Handles Twists, Switchbacks and Straightaways with Ease, Turns
Color
Black
Flexibility
Flexible, Rigid

Description

Liquid-Tight Flex Plastic Conduit, Trade Size 1/2 in, Bend Radius 2 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.63 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 0.83 in, B, Special Features Tight Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.