Liquid-Tight Flex Plastic Conduit, 1/2 in Trade Size, 100 ft, 3 in Bend, PVC, Gray

  • Mfr # G1050

  • Zoro # G2678697


product price:  $90.45
/ea
Free Shipping & Returns

Key Features

Nominal Length
100 ft
Bend Radius
3 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1050
Zoro #
G2678697
UPC #
783585333632
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Nominal Length
100 ft
Bend Radius
3 in
Outside Dia.
0.83 in
Outside Diameter
0.83 in
Inside Diameter
0.63 in
Flexible Conduit Nominal Length
100 ft

Details

Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
140 Degrees F
Series
G
Standards
CSA Certified, NEC, UL Listed 1660
Flexible Conduit Usable Temp. Range
0 Degrees to 176 Degrees F
Special Features
Polytuff 1
Voltage
600 V
Approval Rating
CSA, NEC, UL
Usable Temperature Range
0 Degrees F to 176 Degrees F
Wet Location
Yes
Jacketed
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Direct Burial
Flammability Rating
UL 1660
Color
Gray
Flexibility
Flexible, Rigid

Description

Liquid-Tight Flex Plastic Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating CSA, NEC, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.63 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 0.83 in, Resistance Properties Direct Burial, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products