Zoro Homepage

Liquid Tight Grip, 90 Deg, 1-1/2 In.

  • Mfr # 74093546

  • Zoro # G2248967


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Insulated
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74093546
Zoro #
G2248967
UPC #
783585332024
Country of Origin
United States

Dimensions

Conduit Trade Size
1 1/2 in
Mesh Length
6 3/4 in
Trade Size
1 1/2 in
Compatible Knockout Trade Size
1 1/2 in

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.