Zoro Homepage

Liquid Tight Grip, 90 Deg, 1-1/2 In.

  • Mfr # H1509CNK

  • Zoro # G2325158


product price: $487.35
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel Fitting, Stainless Steel Mesh
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Style - Connector
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1509CNK
Zoro #
G2325158
UPC #
783585334905
Country of Origin
United States

Dimensions

Conduit Trade Size
1 1/2 in
Mesh Length
13 1/2 in
Trade Size
1 1/2 in
Compatible Knockout Trade Size
1 1/2 in
Dimension I
13.50" (34.29)
Dimension G
2.578" (6.55)
Dimension H
2.500" (6.35)
Recommended Knockout Hole Size
1.969 to 2.016 (5.00 - 5.12)
Dimension F
.656" (1.67)
Dimension E
2.562" (6.51)

Details

Item
Liquid-Tight Conduit Fitting
Color - Conduit Fitting
Silver
Material
Steel Fitting, Stainless Steel Mesh
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Style - Connector
90 Degrees
External Grounding Lug
No
Fitting Style
90 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Use With - Conduit
Flexible Liquid Tight Non-Metallic Type A Conduit
Fitting Type
Male
Mesh Material
Stainless Steel
Standards
UL
Conduit Fitting Material
Steel
Insulated
No
Series
Liquidtight Conduit
UPC
783585000000
Style
For UL Type A
Type
90 Degree With Male Fitting
Standard
UL Listed
For Use With
Flexible Liquid Tight Non-Metallic Type A Conduit
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Type A Conduit
Connector Style
90 Degrees
Color
Gray
Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Hazardous Locations
Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Liquidtight Connector Body Style
90 Degree
Certifications
UL Listed CSA Certified
Liquidtight System Type
Flexible Non-Metallic Liquidtight Conduit Grip Type A
Product Type
Liquidtight System
Fitting Flammability Rating
UL 94-V2
Mesh Grip Flammability Rating
UL 94-HB

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type A Conduit, Box Connection 1 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type A Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 1 1/2 in, Connector Style 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.