Zoro Homepage

Liquid Tight Grip, 90 Deg, 3 In.

  • Mfr # 74093552

  • Zoro # G1900534


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel
Box Connection
3 in MNPT
Insulated / Uninsulated
Insulated
Conduit Trade Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74093552
Zoro #
G1900534
UPC #
783585332055
Country of Origin
United States

Dimensions

Conduit Trade Size
3 in
Mesh Length
11 in
Trade Size
3 in
Compatible Knockout Trade Size
3 in

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.