Zoro Homepage

Liquid Tight Grip, Straight, 1-1/2 In.

  • Mfr # 074-09-3516

  • Zoro # G2871066


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Insulated
Style - Connector
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-09-3516
Zoro #
G2871066
UPC #
783585331928
Country of Origin
United States

Dimensions

Conduit Trade Size
1 1/2 in
Mesh Length
6-5/8 in
Trade Size
1 1/2 in
Compatible Knockout Trade Size
1 1/2 in

Details

Item
Liquid-Tight Conduit Fitting
Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Insulated
Style - Connector
Straight
Includes
Stainless steel mesh
External Grounding Lug
No
Fitting Style
Straight
Conduit Fitting Material
Steel
Standards
CSA, UL
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Insulated
Yes
Mesh Material
Stainless Steel
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Fitting Type
Male
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Connection Orientation
Straight
Connector Style
Straight
Color
Gray
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Industry Standard(s)
UL Listed
Style
For Metal & Non-Metallic PolyTuff I
Type
Straight With Male Fitting
Series
Liquidtight Conduit

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.