Zoro Homepage

Liquid Tight Grip, Straight, 1-1/4 In.

  • Mfr # 074-09-3515

  • Zoro # G3053154


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Insulated
Conduit Trade Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-09-3515
Zoro #
G3053154
UPC #
783585331911
Country of Origin
United States

Dimensions

Conduit Trade Size
1 1/4 in
Mesh Length
6 in
Trade Size
1 1/4 in
Compatible Knockout Trade Size
1 1/4 in

Details

Item
Liquid-Tight Conduit Fitting
Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Insulated
Insulated
Yes
Standards
CSA, UL
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Fitting Type
Male
Includes
Stainless steel mesh
Fitting Style
Straight
Style - Connector
Straight
Conduit Fitting Material
Steel
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
External Grounding Lug
No
Mesh Material
Stainless Steel
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Color
Gray
Connection Orientation
Straight
Industry Standard(s)
UL Listed
Series
Liquidtight Conduit
Style
For Metal & Non-Metallic PolyTuff I
Type
Straight With Male Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.