Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Grip, Straight, 1/2 In.

  • Mfr # H050CNK

  • Zoro # G1777151


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel Fitting, Stainless Steel Mesh
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Mesh Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H050CNK
Zoro #
G1777151
UPC #
783585334790
Country of Origin
United States

Dimensions

Conduit Trade Size
1/2 in
Mesh Length
7-1/2 in
Trade Size
1/2 in
Compatible Knockout Trade Size
1/2 in
Dimension A
1.875" (4.76)
Dimension D
4.50" (11.43)
Dimension C
1.250" (3.17)
Dimension B
.547" (1.39)
Recommended Knockout Hole Size
.859 to .906 (2.18 - 2.30)

Details

Item
Liquid-Tight Conduit Fitting
Color - Conduit Fitting
Silver
Material
Steel Fitting, Stainless Steel Mesh
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Mesh Material
Stainless Steel
Fitting Type
Male
Use With - Conduit
Flexible Liquid Tight Non-Metallic Type A Conduit
Insulated
No
Standards
UL
Conduit Fitting Material
Steel
Includes
Stainless steel mesh
External Grounding Lug
No
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Style - Connector
Straight
Fitting Style
Straight
Style
For UL Type A
Type
Straight With Male Fitting
Standard
UL Listed
Series
Liquidtight Conduit
Carton Quantity
10
UPC
783585000000
Color
Gray
Connection Orientation
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Type A Conduit
For Use With
Flexible Liquid Tight Non-Metallic Type A Conduit
Product Type
Liquidtight System
Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Mesh Grip Flammability Rating
UL 94-HB
Liquidtight System Type
Flexible Non-Metallic Liquidtight Conduit Grip Type A
Certifications
UL Listed CSA Certified
Liquidtight Connector Body Style
Straight
Fitting Flammability Rating
UL 94-V2
Hazardous Locations
Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type A Conduit, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type A Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 1/2 in, Connector Style Straight, External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.