Liquid Tight Grip, Straight, 3/4 In.
Mfr # 074-09-3513
Zoro # G1959422
product price: $61.99
/eaKey Features
Color - Conduit Fitting
Silver
Material
Steel
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Insulated
Includes
Stainless steel mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
074-09-3513
Zoro #
G1959422
UPC #
783585331898
Country of Origin
United States
Dimensions
Mesh Length
4 in
Conduit Trade Size
3/4 in
Trade Size
3/4 in
Compatible Knockout Trade Size
3/4 in
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.