Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Grip, Straight, 3/4 In.

  • Mfr # H075CNK

  • Zoro # G1841034


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color - Conduit Fitting
Silver
Material
Steel Fitting, Stainless Steel Mesh
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Mesh Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H075CNK
Zoro #
G1841034
UPC #
783585334806
Country of Origin
United States

Dimensions

Mesh Length
6-1/4 in
Conduit Trade Size
3/4 in
Compatible Knockout Trade Size
3/4 in
Trade Size
3/4 in
Dimension D
6.25" (15.87)
Dimension C
1.500" (3.81)
Dimension A
2.000" (5.08)
Recommended Knockout Hole Size
1.094 to 1.141 (2.78 - 2.90)
Dimension B
.578" (1.47)

Details

Item
Liquid-Tight Conduit Fitting
Color - Conduit Fitting
Silver
Material
Steel Fitting, Stainless Steel Mesh
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Mesh Material
Stainless Steel
Insulated
No
Use With - Conduit
Flexible Liquid Tight Non-Metallic Type A Conduit
Style - Connector
Straight
Standards
UL
Conduit Fitting Material
Steel
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
External Grounding Lug
No
Fitting Style
Straight
Fitting Type
Male
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Includes
Stainless steel mesh
UPC
783585000000
Standard
UL Listed
Carton Quantity
5
Style
For UL Type A
Type
Straight With Male Fitting
Series
Liquidtight Conduit
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Type A Conduit
For Use With
Flexible Liquid Tight Non-Metallic Type A Conduit
Color
Gray
Connection Orientation
Straight
Connector Style
Straight
Fitting Flammability Rating
UL 94-V2
Liquidtight System Type
Flexible Non-Metallic Liquidtight Conduit Grip Type A
Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Mesh Grip Flammability Rating
UL 94-HB
Certifications
UL Listed CSA Certified
Liquidtight Connector Body Style
Straight
Hazardous Locations
Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Product Type
Liquidtight System

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type A Conduit, Box Connection 3/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type A Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 3/4 in, Connector Style Straight, External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.