Liquid Tight Grip, Straight, 4 In.
Mfr # 74093526
Zoro # G0652382
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Color - Conduit Fitting
Silver
Material
Steel
Box Connection
4 in MNPT
Insulated / Uninsulated
Insulated
Style - Connector
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74093526
Zoro #
G0652382
UPC #
783585331966
Country of Origin
United States
Dimensions
Conduit Trade Size
4 in
Mesh Length
14 in
Trade Size
3 in
Compatible Knockout Trade Size
4 in
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.