Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL4720CA
  • Zoro # G900701493

product price: 
$
24.99
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4720CA
Zoro #
G900701493
UPC #
783585171203
Country of Origin
United States
Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
Terminals identified in accordance with UL 498, UL/CSA.
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Material
Nylon
Application
Extra Heavy Duty Industrial
Flammability
HB or better per UL94 or CSA 22.2 No. 0.6
Blade Material
Brass
Cord Type
All Listed Portables
Dielectric Strength
Withstands 2,000V minimum
Cord Range
0.325"-0.655"(8.3-16.6)
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Cord Size
.325"-.655"
Length
2.08 in
Wire Size
#16 AWG to #8 AWG
Width
1.52 in
Height
1.21 in
Dimensions
2.08 in x 1.52 in x 1.21 in
For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.325 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal,Black and White, Angled,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products